Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F28T8/XL/SPX41/ECO
Zoro # G3785056
original price:
$5.17
31% off
new price: $3.55
/ea
Sold in multiples of 36 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 28W LFL
Product Information
- Brand Ge Lamps
- MFR # F28T8/XL/SPX41/ECO
- Zoro # G3785056
- UPC # 043168728669
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,675 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 45,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Cmh150/t/u/830/g12 replacement light bulb lamp (CMH150/T/U/830/G12 HALCO)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- BULBRITE Mini 150w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861995)
- WESTGATE LSL-4FT-40W-35K-DWIREGUARD FOR 2FT STRIP FIXTURES (LSL-4FT-40W-35K-D)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F28T8/XL/SPX35/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- Ge Lamps Fluorescent Light Bulbs