Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T12, Cool, 4100K
Mfr # F60T12/CW/HO
Zoro # G3779474
product price: $12.49
/ea
Sold in multiples of 15 for $187.35
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$187.35
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 75W LFL
Product Information
- Brand Ge Lamps
- MFR # F60T12/CW/HO
- Zoro # G3779474
- UPC # 043168230759
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 60" |
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 60" |
Nominal Length | 5 ft |
Overall Length | 60 in |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 5,150 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 75 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 60 in, Rated Life 12,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- ILC Replacement for Halco F25t8/835/eco/ic replacement light bulb lamp, 25PK (F25T8/835/ECO/IC HALCO)
- ILC Replacement for Naed 59080 replacement light bulb lamp (59080 NAED)
- NITECORE UA42Q 2-Port Quick Charge USB 2.0 & 3.0 Adapter (UA42Q)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F84T12/D/HO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F21WT5/841/ECO)
- ILC Replacement for Philips F13t5/soft White replacement light bulb lamp (F13T5/SOFT WHITE PHILIPS)
- Ge Lamps Fluorescent Light Bulbs