Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T8, Very Cool, 5000K
Mfr # F32T8/XL/SPX50/HL/ECO
Zoro # G3785004
product price: $5.59
/ea
Sold in multiples of 36 for $201.24
$201.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Product Information
- Brand Ge Lamps
- MFR # F32T8/XL/SPX50/HL/ECO
- Zoro # G3785004
- UPC # 043168425568
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,850 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Daybrite Deb-5 (DEB-5 DAYBRITE)
- ASD LIGHTING Conical Lens, PC Bottom, 16" (ASD-BLUHB-16PC)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/FL)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO4P)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO4P)
- ILC Replacement for Light Bulb / Lamp Cfq9w/g23/830 replacement light bulb lamp (CFQ9W/G23/830 LIGHT BULB / LAMP)
- Ge Lamps Fluorescent Light Bulbs