Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T8, Very Cool, 5000K
Mfr # F32T8/25W/SPX50/ECO
Zoro # G3784934
Sold in multiples of 36 for $190.44
$190.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 25W LFL
Product Information
- Brand Ge Lamps
- MFR # F32T8/25W/SPX50/ECO
- Zoro # G3784934
- UPC # 043168721318
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 50,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- ILC Replacement for Osram Sylvania 54753 replacement light bulb lamp (54753 OSRAM SYLVANIA)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F60T12/CW/HO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- ILC Replacement for GE General Electric G.E F96t8/sp41 replacement light bulb lamp, 24PK (F96T8/SP41 GE GENERAL ELECTRIC G.E)
- Ge Lamps Fluorescent Light Bulbs