Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T8, Very Cool, 5000K
Mfr # F28T8/XL/SPX50/ECO
Zoro # G3784916
product price: $5.15
/ea
Sold in multiples of 36 for $185.40
$185.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 28W LFL
Product Information
- Brand Ge Lamps
- MFR # F28T8/XL/SPX50/ECO
- Zoro # G3784916
- UPC # 043168728676
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,675 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 45,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Lotus Repl for 150W HID, 30W, 4200 L, 5000K, E26, DIM. 15Deg. Lens (HL-LS-30WD-15-E26-50K)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- WESTINGHOUSE Bulb 25W R-14 120Vintr F (03648)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F28T8/XL/SPX35/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/XL/SPX41/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/835/A/ECO)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- Ge Lamps Fluorescent Light Bulbs