Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T12, Very Cool, 5000K
Mfr # F40C50/ECO
Zoro # G3784435
original price:
$5.41
20% off
new price: $4.29
/ea
Sold in multiples of 30 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 40W LFL
Product Information
- Brand Ge Lamps
- MFR # F40C50/ECO
- Zoro # G3784435
- UPC # 043168800969
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 90, Color Temperature 5000K, Lumens 2,250 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Standards TCLP Compliant, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 20,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMMY INDUSTRIES Gemmy Industries 238922 Outdoor LED Spotlight - Green (238922)
- UFP RETAIL 4x4 WHT Solar Post Cap (141774)
- ILC Replacement For WAGNER 1156 INCANDESCENT S 10PK (10PAK:WW-5WEU-1)
- GEMMY INDUSTRIES Red Out Led Spotlight (116104)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- ILC Replacement for GE General Electric G.E Fle15tbx/s/g60 replacement light bulb lamp (FLE15TBX/S/G60 GE GENERAL ELECTRIC G.E)
- Ge Lamps Fluorescent Light Bulbs