Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T12, Daylight, 6500K
Mfr # F84T12/D/HO
Zoro # G3778582
product price: $19.19
/ea
Sold in multiples of 15 for $287.85
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$287.85
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 100W LFL
Product Information
- Brand Ge Lamps
- MFR # F84T12/D/HO
- Zoro # G3778582
- UPC # 043168137676
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 84" |
Max Overall Bulb Length | 84" |
Bulb Dia. | 1 1/2 in |
Overall Length | 84 in |
Nominal Length | 7 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 6,500 lm, Light Technology Fluorescent, Nominal Length 7 ft, Shatter-Resistant No, Watts 100 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 84 in, Rated Life 12,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Replacement LED Work Light Hd (SL-260)
- SYLVANIA Metal Halide 6Pk (MS1000/BU-ONLY)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- RECYCLEPAK Battery Recycling Kit, 5.5 Liter Can (SUPPLY-364LI)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX41)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP35/U6/ECO)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- ILC Replacement for Osram Sylvania 21117 replacement light bulb lamp (21117 OSRAM SYLVANIA)
- Ge Lamps Fluorescent Light Bulbs