Shop All Food Service Appliance Parts
Ge
Inlet Hose, Rubber, 4 ft.
Mfr # WH41X10207
Zoro # G9894118
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 48"
- For Use With Mfr. Model Number 2002598, 255, 33-6139, 34-3313, 35.0873, 350004, 36-1171, 37-2922, 37-7122, 3805FF, 3805FFB, 3805FFJ, 444, 555, 561, 8212546RP, 9957185, ER3805FF, R87-273, R87-276, R94-069, TJ3805FFB-2, TJ75RBFFB, TJ75RBFFP, W4HAVB, WH41X0004, WH41X0058, WH41X0200, WH41X0276, WH41X0342, WH41X10008, WH41X10009, WH41X10049, WH41X10050, WH41X10062, WH41X10094, WH41X10095, WH41X10099, WH41X10207, WH41X200, WH41X276, WH41X342, WH41X4, WH41X5069, WH41X5077, WH41X58, WH41X58DS, WH41X58R, WX41X0059, WX41X59, WX41X59BDS
- Fits Brand GE, Hotpoint, RCA
Product Information
- Brand Ge
- MFR # WH41X10207
- Zoro # G9894118
- UPC # 048172020662
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 48" |
Details
Item | Inlet Hose, Rubber, 4 ft. |
Material | Rubber |
For Use With Mfr. Model Number | 2002598, 255, 33-6139, 34-3313, 35.0873, 350004, 36-1171, 37-2922, 37-7122, 3805FF, 3805FFB, 3805FFJ, 444, 555, 561, 8212546RP, 9957185, ER3805FF, R87-273, R87-276, R94-069, TJ3805FFB-2, TJ75RBFFB, TJ75RBFFP, W4HAVB, WH41X0004, WH41X0058, WH41X0200, WH41X0276, WH41X0342, WH41X10008, WH41X10009, WH41X10049, WH41X10050, WH41X10062, WH41X10094, WH41X10095, WH41X10099, WH41X10207, WH41X200, WH41X276, WH41X342, WH41X4, WH41X5069, WH41X5077, WH41X58, WH41X58DS, WH41X58R, WX41X0059, WX41X59, WX41X59BDS |
Fits Brand | GE, Hotpoint, RCA |
Description
Inlet Hose, Rubber, 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM Nabisco Unsalted Saltine Crackers 1lbs Box, PK12 (00055)
- THUNDERBIRD Plate 3/16 (TB-300E-3.2)
- EPIC Wagyu Beef Strip, PK80 (10732153029610)
- ARCMATE Cups Repl Rubber For Pickup To (RC-DC-6)
- GE Range Control Board (22-WB27T11312)
- GE Contactor 4P 40/50A 120V (XNC6X130)
- GE Condenser Fan Motor, 115V (WR60X187)
- GE Evaporator/Condenser Fan Grommet (WR02X10098)
- GE Display Backsplash (WE19M1678)
- GE Freezer Door Gasket (WR24X10228)
- IMPERIAL COOKING EQUIPMENT Knob, Control (4053)
- Ge Food Service Appliance Parts