Shop All Safety Switches
Ge Industrial Solutions
Safety Switch, 2 Pole, 30 A, 240 V
Mfr # TG3221R
Zoro # G707385520
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ge Industrial Solutions
- MFR # TG3221R
- Zoro # G707385520
- UPC # 783164008487
- Country of Origin Mexico
- Category Safety Switches
Description
Designed for residential or light commercial applications where duty is not severe Meets or exceeds NEMA Enclosed Switch Standard KS11983 for type GD, CSA certified 60 deg C75 deg C conductor rating Two pole, 120240 VAC 250 VDC Removable closing cap Accepts Class H fuses not included Feature quick make, quick break mechanism Suitable for use as service entrance equipment when installed in accordance with National Electrical Code 678 in x 978 in x 3516 in UL listed Enclosed Switches No 98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1753)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (DU324RB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (DTNF321)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- Ge Industrial Solutions Switches