Shop All Other Small Engine Parts
Ge Industrial Solutions
Ge Energy Industrial Solutions 767655 0.5 in. Filler Plate; Pack of 4
Mfr # 767655
Zoro # G404146066
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ge Industrial Solutions
- MFR # 767655
- Zoro # G404146066
- UPC # 783164534436
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Filler Plate Kit is intended for use to fill empty circuit breaker spaces in a load center
- Rectangular breaker knockouts
- ANSI certified and UL-Listed
- Includes two 1/2 in. plates and two 1 in. plates
- Pack of 4
- Size: 0.5"
- Dimension: 7" H x 3" W x 1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 765-514 5 Gal. Plastic Gasoline Fuel Can For Carb Approved (765-514)
- ECHO Trimmer (SRM-2620AA)
- SHELTERLOGIC 122 cu. ft. Steel Green (70410)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- MTD Rod Asm-Battery Lt (683-04448-0637)
- AIRHEAD Airhead B-20R Diameter Buoy - 20", Red (B-20R)
- KOHLER Cover Assembly (25 096 08-S)
- KOHLER Bracket Air Cleaner (24 126 226-S)
- BRIGGS & STRATTON Needle and Seat Kit (394681)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- BRIGGS & STRATTON KIT-SCREW/WASHER (793567)
- Ge Industrial Solutions Other Small Engine Parts