Shop All Circuit Breakers
Ge Industrial Solutions
Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC
Mfr # THQL1130
Zoro # G207450018
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Phase 1
Product Information
- Brand Ge Industrial Solutions
- MFR # THQL1130
- Zoro # G207450018
- UPC # 783164012873
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Coppertocopper connections, calibrated for optimum trip performance, heatresistant thermoset cases and covers, cemented calibration screw Type THQL 1 in per pole May be used, when marked to accept, with American Switch, Arrow Hart, Bryant, General Switch, GTE, Sylvania, most ITE, Murray, Westinghouse Type BR, Challenger and CrouseHinds 15 to 30 A 14 to 8 Cu or 12 to 8 Al AWG wire 35 to 60 A 8 to 3 Cu or 8 to 2 Al AWG wire UL listed, HACR rated 1 in module, 120240 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- SIEMENS Miniature Circuit Breaker, BL Series 125A, 2 Pole, 120/240V AC (B2125)
- Ge Industrial Solutions Circuit Breakers