Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 7.5 HP - 1800 RPM - 230/460 VOLTS - 213T
Mfr # 5KS213CWL205
Zoro # G706591854
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,429.99
Free 30-Day Returns
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS213CWL205
- Zoro # G706591854
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting (5MMF5)
- TSUBAKI Offset Link, Hollow Pin (C2060HPOL)
- FAG BEARINGS FAG 6306 2RSR C3, Deep Groove BBear, Single Row 90Mm (6306 2RSR C3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- GE INDUSTRIAL MOTORS Motor - 40 HP - 1800 RPM - 460 VOLTS - 324T (5KS324XAA271W8)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- CENTURY MOTORS 115/208-230v 3/4hp 1800rpm Mtr (C666V1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3711T)
- Ge Industrial Motors 3-Phase AC Motors