Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 50 HP - 3600 RPM - 460 VOLTS - 326TS
Mfr # 5KS326XAA118
Zoro # G006591806
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,443.99
Free 30-Day Returns
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS326XAA118
- Zoro # G006591806
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B85 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (3X647)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz, Spray Can (13014)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- ARO Valve Asm, M314SD-120-A (M314SD-120-A)
- GE INDUSTRIAL MOTORS Motor - 40 HP - 1800 RPM - 460 VOLTS - 324T (5KS324XAA271W8)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THW8)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (121465.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF59)
- WEG 00236ES1BJP56J-S, 2 HP, 3600 RPM, TEFC, 56HJ FRAME, 115/208-230 VOLTS (00236ES1BJP56J-S)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF18)
- Ge Industrial Motors 3-Phase AC Motors