Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 40 HP - 1800 RPM - 575 VOLTS - 324T
Mfr # 5KS324XAA204
Zoro # G006591882
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,229.99
Free 30-Day Returns
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS324XAA204
- Zoro # G006591882
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 55in PL, T110 (550H300)
- FESTO Sealing Ring O-1/8 (O-1/8)
- DAYTON B70 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5X475)
- DODGE 2517 x 1-5/8-KW Taper Lock Bushing (2517 1-5/8 BORE)
- GE INDUSTRIAL MOTORS Motor - 40 HP - 1800 RPM - 460 VOLTS - 324T (5KS324XAA271W8)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3665T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0640M, TEFC, F1 (VEM3665T-5)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3116T)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU29)
- Ge Industrial Motors 3-Phase AC Motors