Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 25 HP - 1800 RPM - 230/460 VOLTS - 284T
Mfr # 5KS284CWL205
Zoro # G806591839
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,840.99
Free 30-Day Returns
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS284CWL205
- Zoro # G806591839
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Rarus 827, Compressor, 5 gal., ISO 100, SAE Grade 30 (104820)
- IKO Shell Needle Roller Bearing (BA2420Z)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-112-KW)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-SS)
- GE INDUSTRIAL MOTORS Motor - 40 HP - 1800 RPM - 460 VOLTS - 324T (5KS324XAA271W8)
- BALDOR-RELIANCE B 3 HP HP, 182T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3034T)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 200V Voltage, 1765 Nameplate RPM (EHFM2523T-8)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 20 HP, 1765 RPM, 3 PH, 256T, TEFC (EM2334T-12)
- LEESON F56Cz 3Ph 1Hp 1725Rpm 230/460V-AC AC Motor (C6T17NC175F)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (215TTFCD6026)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3120T)
- Ge Industrial Motors General Purpose AC Motors