Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 2 HP - 1800 RPM - 575 VOLTS - 145T
Mfr # 5KS145XAA223
Zoro # G806591761
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS145XAA223
- Zoro # G806591761
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- DAYTON 5L570 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (5L570)
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, 4-1/2 in. L (RC-137-KW)
- GE INDUSTRIAL MOTORS Motor - 40 HP - 1800 RPM - 460 VOLTS - 324T (5KS324XAA271W8)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6526)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM1763T, 25HP, 1775RPM, 3PH, 60HZ, 284T, TEFC, FOOT (CTM1763T)
- Ge Industrial Motors General Purpose AC Motors