Shop All 3-Phase AC Motors
Ge Industrial Motors
Motor - 10 HP - 1200 RPM - 230/460 VOLTS - 256T
Mfr # 5KS256BAA305
Zoro # G306591858
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,621.99
Free 30-Day Returns
Product Information
- Brand Ge Industrial Motors
- MFR # 5KS256BAA305
- Zoro # G306591858
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- NORGREN Air Regulator, 1/2 In. (11-002-067)
- CHICAGO PNEUMATIC HIGH SPEED TIRE BUFFER (CP871C)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- GE INDUSTRIAL MOTORS Motor - 40 HP - 1800 RPM - 460 VOLTS - 324T (5KS324XAA271W8)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3 HP, 182T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3211T-5)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (31TU24)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- WEG WEG - 10018ET3G405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS (10018ET3G405T-W22)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- Ge Industrial Motors General Purpose AC Motors