Shop All Circuit Breaker & Panelboard Accessories
Ge
Ground Kit, 400A, 0.75inWx5L
Mfr # TGL20
Zoro # G2205066
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 400A
- Max. Wire Size 2/0 AWG
- Min. Wire Size 6 AWG
- Length 5.00"
Product Information
- Brand Ge
- MFR # TGL20
- Zoro # G2205066
- UPC # 783164087581
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG |
Min. Wire Size | 6 AWG |
Length | 5.00" |
Width | 0.75" |
Details
Item | Ground Bar Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 400A |
Amps AC | 400 |
Number of Terminals | 1 |
Includes | (1) Main Lug for TGL Terminal Kits |
Accessory Type | Ground Kit |
Description
Ground Kit, 400 A Amps, Number of Terminals 1, Min. Wire Size 6 AWG, Max. Wire Size 2/0 AWG, For Use With Pro-Stock A-Series Panelboards, Includes (1) Main Lug for TGL Terminal Kits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- GE Ground Bar Kit (TGK12CP)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- Ge Circuit Breaker & Panelboard Accessories