Shop All Pool Accessories
Ge
Spa Panel Hard Wired GFCI, 50 A Amps, 120/240V AC
Mfr # UG412RMW250
Zoro # G0597563
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 120/240V AC
- Color Gray
- Amps 50 A
- Material Powder Coated Steel
Product Information
- Brand Ge
- MFR # UG412RMW250
- Zoro # G0597563
- UPC # 094714056347
- Country of Origin Mexico
- Category Pool Accessories
Dimensions
Lead Length | No Lead |
Details
Item | Spa Panel Hard Wired GFCI |
Phase | Single |
Voltage | 120/240V AC |
Color | Gray |
Amps | 50 A |
Material | Powder Coated Steel |
Inlet | 3/4 in NPT |
Reset Type | Manual |
Voltage Rating | 120/240 |
Enclosure Rating | 3R |
Standards | UL |
Amps AC | 50 |
Audible Alert | No |
Mounting Style | Panel |
Outlet Configuration | None |
Number of Outlets | 0 |
Material of Construction | Metallic |
Self-Testing | No |
Description
Spa Panel Hard Wired GFCI, 50 A Amps, Voltage 120/240V AC, Single Phase, Number of Outlets 0, Reset Type Manual, Mounting Style Panel, Color Gray, Inlet 3/4 in NPT, Enclosure Rating 3R, Audible Alert No, Outlet Configuration None, Lead Length No Lead, Material Powder Coated Steel, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate (63 146 04-S)
- HOPKINS Snow Brushes with Ice Scrapers (532)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- SEYMOUR MIDWEST Dandelion Weeder, 1x3" Headd, 15" Handle (60725)
- GE Spa Panel Hard Wired GFCI, 60 A Amps, 120/240V AC (UG412RMW260)
- POWER HOUSE Female pipe thread vinyl return wall fitting (PO975214)
- GENERAC Relay T91 Style 240 VAC Coil 20 Amp SPDT (AZ2280-1C-240A)
- WATERWAY PLASTICS Waterway Plastics 212-0580 0.37 Air x 0.5 Water Ozone Cluster Elbow Jet Body (212-0580)
- ALA-PT ALA-PT APCO2238 Hydrel Lens Gasket (APCO2238)
- WATERWAY 2 in. Inside Pipe Coupler (WW4194120)
- BIOLAB 2 lbs Natural Chemistry One Step Brominating Concentrate (NC14224)
- Ge Pool Accessories