Shop All Disconnect Switches
Ge
Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R
Mfr # U065F1
Zoro # G0278546
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Amps 60 A
- Voltage 240V AC
- Phase 1
Product Information
- Brand Ge
- MFR # U065F1
- Zoro # G0278546
- UPC # 784567300055
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Width | 5 in |
Height | 9 in |
Depth | 2 7/64 in |
Description
Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 2 in, For Fuse Class Class H, Height 9 in, Horsepower @ 240V AC 10 hp, Housing Material Galvanized Steel, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 2, Phase Single, Protection Method Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065P1)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- Ge Disconnect Switches