Shop All Coated Gloves
Ge
Foam Nitrille Dipped Gloves, 15 GA, 1 Pair, M
Mfr # GG217MC
Zoro # G506171041
product price: $4.04
/pr
Sold in multiples of 2 for $8.08
$8.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Foam Nitrile
- Standards EN388:2016 4131X
Product Information
- Brand Ge
- MFR # GG217MC
- Zoro # G506171041
- UPC # 850031579538
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Foam Nitrile |
Standards | EN388:2016 4131X |
Description
Micro Foam Nitrile Dipped Glove with a 15 Gauge Nylon Spandex Liner and Black Micro Foam Nitrile Coating. The coating provides a strong grip when used with light oils. Meets EN388:2016 4131X standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- KLEIN TOOLS Hydra-Cool™ Climber Pads (2214)
- TINGLEY RUBBER Lg Org Rainsuit (S63219.LG)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- GE HV Dipped Sandy Gloves, 16 GA, 1 Pair, XL (GG221XLC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, L (GG240LC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (VP9669M)
- Ge Gloves & Hand Protection