Shop All Extension Cords
Ge
Extension Cord, In/Outdoor, Grounded, 50 ft
Mfr # 51926
Zoro # G4471043
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft.
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13A
Product Information
- Brand Ge
- MFR # 51926
- Zoro # G4471043
- UPC # 043180635075
- Country of Origin Viet Nam
- Category Extension Cords
Dimensions
Cord Length | 50 ft. |
Details
Gauge/Conductor | 16/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Max. Amps | 13A |
Jacket Color | Orange |
Item | Grounded 50ft In/Outdoor Extension Cord |
Description
Grounded 50ft In/Outdoor Extension Cord
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 20A, 250V AC, Indicating (TR20RID)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- Ge Extension Cords