Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge Energy
Load Center, 200A, Main Circuit Breaker
Mfr # 846972
Zoro # G510662948
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
Product Information
- Brand Ge Energy
- MFR # 846972
- Zoro # G510662948
- UPC # 43481006857
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- GE ENERGY TSM420CSCUP GE 200A Outdoor Meter Socket Load Center (351265)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- CURRENT Load Center, TL, 2 Spaces, Main Lug (TL240RCUP)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM1224L125PGC)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- Ge Energy Panelboards, Load Centers, & Circuit Breaker Enclosures