Shop All Motor Starter Enclosures
Ge
Enclosure NEMA 4/4X
Mfr # CR306X290T
Zoro # G2844021
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 4/4X
- Starter Type NEMA
- For Use With CR306 D
- Depth 6.5 in
- Height 16.5 in
Product Information
- Brand Ge
- MFR # CR306X290T
- Zoro # G2844021
- UPC # 094714045303
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 6.5 in |
Height | 16.5 in |
Width | 7.84 in |
NEMA Size | 2 |
Overall Width | 7.84 in |
Overall Height | 16.5 in |
Overall Depth | 6.5 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 4/4X |
Starter Type | NEMA |
For Use With | CR306 D |
NEMA Enclosure Rating | 4X |
Starter Style | NEMA |
Compatible with Series | CR306D Magnetic Motor Starters |
Description
Motor Starter Enclosure, Compatible with Series CR306D Magnetic Motor Starters, Starter Style NEMA, NEMA Enclosure Rating 4X, Overall Height 16.5 in, NEMA Size 2, Overall Depth 6.5 in, Overall Width 7.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Blue (AT1503EV-BU)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Direct Online, Start/Stop, 100-250V, 5.7-7.6A (AF0906P1G-3E)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 16-20A (AF2616P2M-3I)
- Ge Motor Controls