GE Electrical TLM812SCUDP 125A Surface Loadcenter With Door
Mfr # 6117956
Zoro # G004053696
Key Features
- Amps 125A
- Height 11-9/16 in
- Width 11-3/8 in
- Depth 3-3/8 in
- Bus Material Copper
Product Information
- Brand Ge Electric
- MFR # 6117956
- Zoro # G004053696
- UPC # 783164302875
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11-9/16 in |
Width | 11-3/8 in |
Depth | 3-3/8 in |
Details
Item | Load Center |
Amps | 125A |
Bus Material | Copper |
Description
Box is significantly smaller and lighter while maintaining optimum wire-bending space. Side mounted main breaker allows top or bottom feed. Sturdy copper bus and galvanized box increase durability and reliability; tinplated for corrosion resistance. Minimum 100 per cent neutral terminations. All neutral holes rated for 14-4 wire. Extruded neutrals are easier to wire, reducing installation time and cost. Combination slotted/robertson screws speed wiring. Accepts ge q-line branch circuit breakers, including ge's exclusive 1/2 in. Thqps. Interior removes and reinstalls easily. Main breaker not included. (8) 1 in. Circuits or (16) 1/2 in. Circuits.
Features- Amp rating - 125
- Dimension - 11-9/16 x 11-3/8 x 3-3/8 in.
- Item weight - 8.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC224)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- GE ELECTRIC Load Center, 125A, Main Lug (6117873)
- GE ELECTRIC TL270RCUP 70A Outdoor Surface Mount Loadcenter (6117899)
- GE ELECTRIC TM820RCUFLP 200A Main Loadcenter (6116933)
- GE ELECTRIC Load Center, 14 Spaces, 125A (6117790)
- GE ELECTRIC GE Electrical TLM612FCUDP 125A 6 Circuit Flush Loadcenter With Dr (6118186)
- GE ELECTRIC Load Center, 12 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (6117246)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- Ge Electric Panelboards, Load Centers, & Circuit Breaker Enclosures