Shop All Circuit Breakers
Ge Electric
Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC
Mfr # 6122030
Zoro # G903921027
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Ge Electric
- MFR # 6122030
- Zoro # G903921027
- UPC # 783164012927
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Copper-to-copper connections, calibrated for optimum trip performance, heat resistant thermoset cases and covers, cemented calibration screw. May be used, when marked to accept, with american switch, arrow hart, bryant, general switch, gte, sylvania, most ite, murray, westinghouse type br, challenger, crouse-hinds. 15 to 30 amp 14 - 8 cu or 12 - 8 al awg wire, 35 to 60 amp 8 - 3 cu or 8 - 2 al awg wire, 70 to 100 amp 6-1/0 cu or 4 - 1/0 al awg wire.
Features- 120/240 volt
- 10,000 air.
- 1 in. Per pole (2 in. Total).
- Plug-in - Double pole
- Type thql - Common trip
- Factory installed lugs
- Size - 2 in.
- Amp rating - 30
- Item weight - 0.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 100A, LPJ Series, 600V AC, 300V DC, 4 5/8 in L x 1 1/8 in dia (LPJ-100SP)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- CEP 100A 120/208 4P5W IEC60309 PLUG (5100P9W)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- GE ELECTRIC Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (6122022)
- GE ELECTRIC Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (6122071)
- GE ELECTRIC Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (6122212)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- GE ELECTRIC Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (6122188)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- Ge Electric Circuit Breakers