Shop All Circuit Breakers
Ge Electric
Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC
Mfr # 6122022
Zoro # G610567228
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Ge Electric
- MFR # 6122022
- Zoro # G610567228
- UPC # 783164012910
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK1L1GH13)
- ATC DIVERSIFIED ELECTRONICS Phase Monitor W Adjustable Restart Delay, 440VAC (SLJ-440-ALE)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- GE ELECTRIC Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (6122212)
- GE ELECTRIC Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (6122071)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- GE ELECTRIC Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (6122337)
- GE ELECTRIC Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (6122030)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- SIEMENS Circuit Breaker (3VU1300-1MG00)
- Ge Electric Circuit Breakers