Shop All Appliance Parts
Ge
Defrost Thermostat
Mfr # WR50X10068
Zoro # G9525336
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator
- Fits Brand GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
- For Use With Mfr. Model Number A4425GDTABB, A4425GDTAWW, BSS25JFTAWW, BSS25JSTASS, DSS25JFPMCC, DSS25JFPMWW, ESH25JFWABB, ESH25JFWAWW, ESH25JFWBBB, ESH25JFWBWW, ESH25JSWASS, ESH25JSWBSS, ESL25JFWABS, ESL25JFWBBS, GSE25KETAFBB, GSE25KETAFWW, GSH22JFXNBB, GSH22JFXNCC, GSH22JFXNWW, GSH22JSXMSS, GSH25IFTBBB, GSH25IFTBCC
- Element Type Bi-Metal Disc
- Switch Close Temperature 110 Degrees F
Product Information
- Brand Ge
- MFR # WR50X10068
- Zoro # G9525336
- Country of Origin United States
- Category Appliance Parts
Dimensions
Lead Length | 42 in |
Details
For Use With | Refrigerator |
Fits Brand | GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others |
Item | Defrost Thermostat |
For Use With Mfr. Model Number | A4425GDTABB, A4425GDTAWW, BSS25JFTAWW, BSS25JSTASS, DSS25JFPMCC, DSS25JFPMWW, ESH25JFWABB, ESH25JFWAWW, ESH25JFWBBB, ESH25JFWBWW, ESH25JSWASS, ESH25JSWBSS, ESL25JFWABS, ESL25JFWBBS, GSE25KETAFBB, GSE25KETAFWW, GSH22JFXNBB, GSH22JFXNCC, GSH22JFXNWW, GSH22JSXMSS, GSH25IFTBBB, GSH25IFTBCC |
Element Type | Bi-Metal Disc |
Switch Close Temperature | 110 Degrees F |
Temperature Differential | 30 Degrees F |
Switch Open Temperature | 140 Degrees F |
Contact Rating | 120/240V AC |
Standards | CSA Approved, UL Recognized |
Switch Amperage | 5 A, 10 A |
Compatible System Type | Commercial Refrigeration |
Description
Defrost Thermostat, Switch Close Temperature 110 Degrees F, Switch Open Temperature 140 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series GE, Hotpoint, Kenmore and some others, RCA, Sears, Bi-Metal Disc, Lead Length 42 in, Standards CSA Approved, UL Recognized, Switch Amperage 5 A, 10 A, Temperature Differential 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Measuring Spoon - 1/4 Tsp (D-2)
- MONTEREY Fruit Tree&Veg Insctd1Qt (LG 6274)
- HUBBELL LIGHTING Hubbellreceptacle 3P4W 50A 125 (HBL9450A)
- SHARK INDUSTRIES PAINT PEN RED - EA (SI16504)
- GE Damper Assembly (WR49X10091)
- GE Motor Condenser Fan (WR60X10220)
- GE Door Gasket (WR24X10231)
- GE Water Valve (WD15X10003)
- GE Oven Ignitor (WB13K21)
- GE Conversion Kit Lp (WE25X217)
- INSINGER Press.Relief Valve 3/4 125#Psi (1000-04135)
- Ge Appliance Parts