Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PL Horizontal, 3500K Bulb Color
Mfr # LED9G24Q-H/835
Zoro # G5794947
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q-3)
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED9G24Q-H/835
- Zoro # G5794947
- UPC # 043168339988
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6-25/64" |
Max. Overall Bulb Length | 6-25/64" |
Light Bulb Dia. | 1-3/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 5 1/3 in |
Bulb Dia. | 2 1/4 in |
Description
LED,9 W,T13,4-Pin (G24q-3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- EMPIRE Empire FBC-WF-139 Ultrafire Dual Port 18650 Charger AC & DC (FBC-WF-139)
- HALO Showerlight, 951 4" (951PS)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- GE LAMPS LED Lamp, 5000K Color Temp., 3000 lm, 21.0W (LED21ED17/750)
- GE LAMPS LED Bulb GU24, 4 1/3 in L, 15 W, PK4 (LED15DA19/GU24/827-4PK)
- GE LAMPS LED Lamp, BR40, 13W, 3000K, E26 (LED13DBR40/830)
- WIZ CONNECTED 100w A21 Med Color Bulb (603514)
- Ge Lamps LED Light Bulbs