Shop All Circuit Breakers
Ge Current
Combination Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC
Mfr # THQL1120AFP2
Zoro # G110896484
product price: $92.09
/ea
Free Shipping & Returns
$92.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Product Information
- Brand Ge Current
- MFR # THQL1120AFP2
- Zoro # G110896484
- UPC # 783164652833
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Combination Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- GE CURRENT Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- GE CURRENT Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- GE CURRENT Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- Ge Current Circuit Breakers