Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Surface, 20Wx64.5inL
Mfr # AF64SD
Zoro # G8505375
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 600A
- Number of Spaces 42
- Length 64.5 in
- Width 20 in
Product Information
- Brand Ge
- MFR # AF64SD
- Zoro # G8505375
- UPC # 783175055180
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 64.5 in |
Width | 20 in |
Length (Straight Wireway) | 64.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 600A |
Number of Spaces | 42 |
Mounting Style | Surface |
Venting | Non-Vented |
Compatible Enclosure Box | 32FV80, 32FV92 |
NEMA Rating | 1 |
Description
Panelboard Cover, Amps 600 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV80, 32FV92, Length 64.5 in, Width 20 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 3/8" Dia - Vinyl Insulated - 100 Pcs (CC-5001-C)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- Ge Circuit Breaker & Panelboard Accessories