Shop All Contactor Accessories
Ge
Contact Kit, Size 4, 3Pole, For CR305/CR306
Mfr # 55-153678G002
Zoro # G1020397
Free Shipping & Returns
$1,172.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE Series CR305 (3HXY8) and CR306 (3HXZ4) Starters
- Contacts per Kit 3
- Starter Size 4
- Includes Movable Contacts, Springs, Stationary Contacts
- NEMA Size 4
Product Information
- Brand Ge
- MFR # 55-153678G002
- Zoro # G1020397
- UPC # 704798914036
- Country of Origin United States
- Category Contactor Accessories
Dimensions
Starter Size | 4 |
NEMA Size | 4 |
Details
Item | Replacement Contact Kit |
For Use With | GE Series CR305 (3HXY8) and CR306 (3HXZ4) Starters |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number of Contacts Included | 3 |
Compatible with Series | 200-Line Magnetic Contactors, 200-Line Magnetic Starters, 300-Line Magnetic Contactors, 300-Line Magnetic Starters |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 200-Line Magnetic Contactors, 200-Line Magnetic Starters, 300-Line Magnetic Contactors, 300-Line Magnetic Starters, NEMA Size 4, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-68047-263 INLET (33-68047-263)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Thru-Beam (XU2M18MA230)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- GE Contact Kit, Size 3, 3Pole, For CR305/CR306 (55-153677G002)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- Ge Contactors & Contacts