Shop All Contactor Accessories
Ge
Contact Kit, Size 00, 4 Pole, Steel
Mfr # 55-152313G009
Zoro # G0610601
original price:
$115.99
5% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300- and 200- Line Magnetic Contactors and Starters
- Contacts per Kit 4
- Starter Size 00
- Includes Movable Contacts, Springs, Stationary Contacts
- NEMA Size 00
Product Information
- Brand Ge
- MFR # 55-152313G009
- Zoro # G0610601
- UPC # 704798914029
- Country of Origin United States
- Category Contactor Accessories
Dimensions
Starter Size | 00 |
NEMA Size | 00 |
Details
Item | Replacement Contact Kit |
For Use With | GE NEMA Rated 300- and 200- Line Magnetic Contactors and Starters |
Contacts per Kit | 4 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number of Contacts Included | 4 |
Compatible with Series | 200-Line Magnetic Contactors, 200-Line Magnetic Starters, 300-Line Magnetic Contactors, 300-Line Magnetic Starters |
Description
Replacement Contact Kit, Number of Contacts Included 4, Compatible with Series 200-Line Magnetic Contactors, 200-Line Magnetic Starters, 300-Line Magnetic Contactors, 300-Line Magnetic Starters, NEMA Size 00, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- GE Contact Kit, Size 3, 3Pole, For CR305/CR306 (55-153677G002)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- GE Contact Kit, Size 4, 3Pole, For CR305/CR306 (55-153678G002)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA size 4 Rated for 135 Amp (BEB9998SL9)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- Ge Contactor Accessories