Shop All Fluorescent Light Bulbs
Ge
Compact Fluorescent 10Pk
Mfr # F26DBX/835/ECO/4P
Zoro # G705393053
product price: $132.99
/pk 10, $13.30/ea
Sold in multiples of 5 for $664.95
Free Shipping & Returns
$664.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 26W
- Bulb Color Temp. 3500 K
Product Information
- Brand Ge
- MFR # F26DBX/835/ECO/4P
- Zoro # G705393053
- Country of Origin Hungary
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 26W |
Bulb Color Temp. | 3500 K |
Item | CFL 4 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4000ew)
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- ILC Replacement for Regent Rsm100 replacement light bulb lamp (RSM100 REGENT)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- GE Compact Fluorescent 10Pk (F26TBX/835/A/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/841/ECO)
- GE T8 U6 Fluorescent 12Pk (F30T8/SPX30/U6/WM/ECO)
- ILC Replacement for LIGHT BULB / LAMP FB32T8/741/U/6 (FB32T8/741/U/6 LIGHT BULB / LAMP)
- Ge Fluorescent Light Bulbs