Shop All Fluorescent Light Bulbs
Ge
Compact Fluorescent 10Pk
Mfr # F26DBX/835/ECO
Zoro # G405392998
Sold in multiples of 5 for $664.95
Free Shipping & Returns
$664.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 26W
- Bulb Color Temp. 3500 K
Product Information
- Brand Ge
- MFR # F26DBX/835/ECO
- Zoro # G405392998
- Country of Origin Hungary
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 26W |
Bulb Color Temp. | 3500 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 810 replacement light bulb lamp (810 WHELEN ENGINEERING)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- ILC Replacement for Osram Sylvania F17t8/735/eco/ic replacement light bulb lamp (F17T8/735/ECO/IC OSRAM SYLVANIA)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- GE Compact Fluorescent 10Pk (F26TBX/835/A/ECO)
- GE Compact Fluorescent 10Pk (F18DBX/835/ECO)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- GE Compact Fluorescent 10Pk (F26DBX/841/ECO)
- GE Compact Fluorescent 10Pk (F26TBX/841/A/ECO)
- ILC Replacement for Grainger 6xt97 replacement light bulb lamp (6XT97 GRAINGER)
- Ge Fluorescent Light Bulbs