Shop All Circuit Breaker & Panelboard Accessories
Ge
Circuit Directory, 6.25inWx6.5inL
Mfr # TD42
Zoro # G8511011
original price:
$17.65
12% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Width 6.25 in
- Length 6.5 in
- Includes Card and Holder
- Length (Straight Wireway) 6.5 in
Product Information
- Brand Ge
- MFR # TD42
- Zoro # G8511011
- UPC # 783164004694
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 6.25 in |
Length | 6.5 in |
Length (Straight Wireway) | 6.5 in |
Details
Item | Circuit Directory |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Includes | Card and Holder |
Description
Circuit Directory, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Includes Card and Holder, Length 6.5 in, Width 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- GE Cover, Surface, 20Wx76.5inL (AF76S)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- GE Retainer, 225A, 5Wx6.5inL (THQLRK3)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- Ge Circuit Breaker & Panelboard Accessories