Shop All Circuit Breakers
Ge
Circuit Breaker, THQMH Series 100A, 2 Pole
Mfr # THQMH100CP
Zoro # G8627852
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series THQMH
- Number of Poles 2
- Width 2 in
Product Information
- Brand Ge
- MFR # THQMH100CP
- Zoro # G8627852
- UPC # 783164112054
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Details
Item | Circuit Breaker |
Series | THQMH |
Amps | 100A |
Number of Poles | 2 |
Description
The GE PowerMark gold 100 amp 4 inch double-pole main breaker kit is suitable for use with a 100 amp top feed PowerMark gold load center. The main breaker kit features 22000 AIC are RMS symmetrical and has box-type terminals. The breaker is ANSI certified and CSA and UL listed and include a mounting base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC (XCKP2127N12)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- GE Miniature Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC (THQP140)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- GE Miniature Circuit Breaker, THQB Series 35A, 3 Pole, 240V AC (THQB32035)
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- Ge Circuit Breakers