Shop All Incandescent Light Bulbs
Ge
Bulb, 40W
Mfr # 35156
Zoro # G4564519
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Globe
- Watts 40 W
- Lumens 440 lm
- Light Appearance Clear
- Voltage 120 V
Product Information
- Brand Ge
- MFR # 35156
- Zoro # G4564519
- UPC # 043168904018
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Size | 2.31 x 1.38 |
Details
Bulb Shape | Globe |
Watts | 40 W |
Lumens | 440 lm |
Light Appearance | Clear |
Voltage | 120 V |
Dimmable | No |
Item | Incandescent Bulb |
Weight | 0.035 lbs |
Description
Incandescent Bulb, Watts 40 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - w/Knockout (65/1133)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- GE G.E. Miniature Light Bulb (12367)
- GE GE, INCANDESCENT S11 APPLIANCE LIGHT BULB, 40 W (35156)
- GE 00 Incandescent Lamps And Bulb (24EX)
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- WESTINGHOUSE Incand S11 Bulb 40W Clr (03729)
- ILB GOLD Bulb, Incandescent S, Replacement For Light Bulb / Lamp, 15S11/102/Cl (15S11/102/CL)
- ILC Replacement for MI 043168162012 replacement light bulb lamp (043168162012 MI)
- Ge Incandescent Light Bulbs