Shop All Circuit Breaker & Panelboard Accessories
Ge
Bonding Strap Kit, 225A, 3.25inWx8.25inL
Mfr # BNDKT
Zoro # G8505892
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Width 3.25 in
- Length 8.25 in
- Includes Bonding Strap with Hardware, Service Entrance Label
Product Information
- Brand Ge
- MFR # BNDKT
- Zoro # G8505892
- UPC # 783175408771
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 3.25 in |
Length | 8.25 in |
Length (Straight Wireway) | 8.25 in |
Details
Item | Bonding Strap Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Includes | Bonding Strap with Hardware, Service Entrance Label |
Amps AC | 225 |
Description
Bonding Strap Kit, For Use With Pro-Stock A-Series Panelboards, Includes Bonding Strap with Hardware, Service Entrance Label, Length 8.25 in, Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Red (C6-CPLR-RED)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (DU324RB)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- GE Raintight Hub, 3.25inWx3.25inL (TC150)
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- GE Main Lug Kit, 225A, 6Wx12L (MLA2)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- Ge Circuit Breaker & Panelboard Accessories