Shop All Earmuffs
Ge
Behind-the-Neck EARMUFFS, 26, Gray
Mfr # GM454
Zoro # G706170950
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 26
- Dielectric No
- Standards ANSI S3.19-1974
- Color Gray
- Ear Muff Style Behind-the-Neck
Product Information
Details
Noise Reduction Rating NRR | 26 |
Dielectric | No |
Item | EARMUFFS |
Standards | ANSI S3.19-1974 |
Color | Gray |
Ear Muff Style | Behind-the-Neck |
Description
26 dB NRR (Noise Reduction Rating) Over the Neck Earmuff features a comfortable head strap for a tight fit, soft padding on earcups that provides maximum comfort and protection from noises. Adjustable stainless-steel neckband. Meets ANSI S3.19-1974 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 LRG)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- GE Over-the-Head EARMUFFS, 27, Hi-Visibility Green (GM452HV)
- GE Over-the-Head EARMUFFS, 26, Blue (GM451)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- MSA SAFETY Over-the-Head Ear Muffs, 28 dB, left/RIGHT, Yellow (10087399)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- 3M Kids Ear Muffs 22Db Blue (PKIDSB-BLU)
- Ge Hearing Protection