Shop All Back Braces
Ge
Back Support Belt, L, 38"- 43", Black, Adjustable
Mfr # GR540L
Zoro # G006171060
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 to 43 in
Product Information
- Brand Ge
- MFR # GR540L
- Zoro # G006171060
- UPC # 850031579897
- Country of Origin China
- Category Back Braces
Dimensions
Back Support Size | L |
Fits Waist Size | 38 to 43 in |
Details
Item | BACK SUPPORT BELT |
Color | Black |
Description
Large 38" To 43" Back Support Beltwith adjustable suspenders for comfortable fit, 8" wide heavy duty back panel for comfort while bending and 4.5" adjustable side bands to provide customized, comfortable tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime Class 2 Black Series Surveyors Vest (S5002-L)
- SEIKO INSTRUMENTS Smart Label Printer Label Tray Used w/ Slp650 & Slp650Se Printers & (SLP-TRAY650)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, M (CM4020)
- GE Back Support Belt, L, 38"- 43", High Visibility (GR542L)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- GE Back Support Belt, M, 35"- 39", Black, Adjustable (GR540M)
- CONDOR Back Support, Black, L (1UM56)
- NMC Back Lifting Safety Spanish (SPPST001)
- CONDOR Back Support, Black, 2XL (1UM58)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- Ge Ergonomics