Shop All Auxiliary Contacts
Ge
Aux Contact Block, 1NO/1NC, Size 3-4
Mfr # CR305X300C
Zoro # G1888957
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With GE 2; 3; 4 Pole 90 to 135 A Contactors and Starters
Product Information
- Brand Ge
- MFR # CR305X300C
- Zoro # G1888957
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Starter Size | 3, 4 |
NEMA Size | 3, 4 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | GE 2; 3; 4 Pole 90 to 135 A Contactors and Starters |
Max. Contact Blocks (No.) | See Instructions for Maximum Contacts |
Voltage | 600 V AC/250 V DC |
Number of Contacts | 2 |
Number of Normally Open Contacts | 1 |
Maximum Voltage Rating | 250V DC, 600V AC |
Current AC | 10 A |
Compatible with Series | 300-Line Contactors, 300-Line Starters |
Number of Normally Closed Contacts | 1 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V DC, 600V AC, Number of Normally Closed Contacts 1, Compatible with Series 300-Line Contactors, 300-Line Starters, NEMA Size 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- WESTEK 150WScr In Touch Dimmer (6603BC)
- ADVANCE CABLE TIES 11 50lb Natural White Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-9-C)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- GE Aux Contact Block, 1NO, Size 00-4 (CR305X100D)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- SUPCO Auxiliary Contactor, DPAUX3 (DPAUX3)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- Ge Motor Controls