Shop All Auxiliary Contacts
Ge
Aux Contact Block, 1NC, Size 00-4
Mfr # CR305X100E
Zoro # G1936173
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With All GE Nema Sizes
Product Information
- Brand Ge
- MFR # CR305X100E
- Zoro # G1936173
- UPC # 783166352151
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 4 |
NEMA Size | 0, 00, 1, 2, 3, 4 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | All GE Nema Sizes |
Number of Contacts | 1 |
Voltage | 600 V AC/250 V DC |
Max. Contact Blocks (No.) | See Instructions for Maximum Contacts |
Number of Normally Closed Contacts | 1 |
Maximum Voltage Rating | 250V DC, 600V AC |
Compatible with Series | 300-Line Contactors, 300-Line Starters |
Current AC | 10 A |
Number of Normally Open Contacts | 0 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 0, Maximum Voltage Rating 250V DC, 600V AC, Number of Normally Closed Contacts 1, Compatible with Series 300-Line Contactors, 300-Line Starters, NEMA Size 0, 00, 1, 2, 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Short Period Repeat Cycle Intermittent Timer, 2-Pack, 2PK (GLTIMEREPEATX2)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- ALLEN BRADLEY Operating Coil 120V-Ac Size 2 Contactor Parts And Accessory (72A86)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- GE Aux Contact Block, 1NO, Size 00-4 (CR305X100D)
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- Ge Motor Controls