Shop All LED Light Bulbs
Ge
75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2
Mfr # 93127670
Zoro # G101859863
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type A19
- Bulb Shape Globe
- Bulb Technology LED
- Bulb Type A19
- Type Bulb
Product Information
- Brand Ge
- MFR # 93127670
- Zoro # G101859863
- UPC # 43168661171
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.38" |
Height | 4.13" |
Outside Diameter | 2.38" |
Size | A19 |
Details
Bulb Base Type | A19 |
Bulb Shape | Globe |
Bulb Technology | LED |
Bulb Type | A19 |
Type | Bulb |
Voltage | 120 V |
Watts | 12 W |
Light Appearance | Daylight |
Lumens | 1,100 lm |
Standards | Energy Star Rated |
Bulb Primary Application | General Purpose |
Weight | 0.352 lbs |
For Use With | General Purpose Fixtures |
Description
LED light bulbs offer outstanding energy efficiency and long-lasting performance. Use GE LED general purpose light in table lamps, sconces and open fixtures to replace 75-watt incandescent bulbs. It's great for frequently used fixtures—GE LED's long life and low energy use will help you save money on energy.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- GE 24" T8/T12, 20 W, T8 Tube, Bright White, PK6 (37137)
- GE LED Bulbs, 75 W, A19 Bulb, Soft White, PK2 (93127324)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- GE LED Daylight A19 Dimmable Light Bulb, 10 W, PK4 (67616)
- GE Classic LED Soft White Non-Dim A19 Light Bulb, 9 W, 2PK (93109032)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- Ge LED Light Bulbs