Shop All Lighting Contactors
Ge
277VAC Electrically Held Lighting Contactor 8P 30A
Mfr # CR463L80ANA
Zoro # G0978476
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Electrically Held
- Number of Poles 8
- HP @ 1 Phase - 120V 1 hp
- HP @ 1 Phase - 240V 2 hp
Product Information
- Brand Ge
- MFR # CR463L80ANA
- Zoro # G0978476
- UPC # 094705381199
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Depth | 3.9 in |
Overall Width | 4.2 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 8, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blade Replacement Kit, for GS4EH Tool (K4EH-BLD)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PRIME WIRE & CABLE IN WALL INDR MECH TIMER (TNIW24-RC)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- Ge Contactors & Contacts