Shop All Earmuffs
Ge
25 dB NRR Cap Mounted Earmuff, Color Gray
Mfr # GM453
Zoro # G806170980
product price: $25.50
/ea
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI S3.19-1974
- Dielectric Yes
Product Information
Details
Item | EARMUFFS |
Standards | ANSI S3.19-1974 |
Dielectric | Yes |
Description
25 dB NRR (Noise Reduction Rating) Cap Mounted Earmuff features soft padding on earcups that provides maximum comfort and protection from noises. Adjustable earcup pivot points tilt for wearer's comfort, adjustable stainless steel strong wires. Compatible with most slotted hard hat. and adjustable stainless steel strong wires. Meets ANSI S3.19-1974 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-10)
- GE Over-the-Head EARMUFFS, 26, Blue (GM451)
- GE Over-the-Head EARMUFFS, 27, Hi-Visibility Green (GM452HV)
- GE Behind-the-Neck EARMUFFS, 26, Gray (GM454)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- PYRAMEX Ear Muffs, Hardhat Mounted (CM6010)
- 3M PELTOR Peltor X5 Over-the-Head Ear Muffs, Dielectric, Electrically Insulated, Passive, NRR 31 dB, Black (X5A)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- Ge Earmuffs