Shop All Paper Towels
Gcn
Center Pull Paper Towels, 360 Sheets, White, 6 PK
Mfr # GNR87000
Zoro # G901845899
product price: $38.99
/pk 6, $6.50/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Number of Sheets 360
- Container Type Pack
- Sheets per Roll 360
Product Information
- Brand Gcn
- MFR # GNR87000
- Zoro # G901845899
- UPC # 855921004213
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Number of Sheets | 360 |
Container Type | Pack |
Sheets per Roll | 360 |
Features | Perforated; Center Pull; Absorbent; Strong; Hygienic |
Description
Center Pull Towels are designed to fit in most center pull dispensers and reduce cross-contamination since you only touch the towel you will be using. Cost-effective, two-ply towels are perforated to ensure one-at-a-time dispensing. Towels are also absorbent, strong, convenient and hygienic. Design helps minimize the risk of crossover contamination and reduce over-consumption and waste. They are ideal for restrooms, kitchens, breakrooms, healthcare facilities, food preparation and other areas where sanitation is important. Each roll contains 360 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 24-410 P/P Sprayer, Trigger Sprayer, Black, Mini, Smooth, .21 Ml Fine Mist 6.75 Dtl, Shipping Clip (047642)
- HASTINGS HOME 3-tier Hastings Home Laundry Drying Rack Clothing Shelves, Home Storage and Organization Accessories (771601AUS)
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- COTTONELLE CleanCare Bath Tissue, 12PK (KCC54151)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- RENOWN Natural 8 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06130-WB)
- RENOWN Natural White 8 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06131-WB)
- GENERAL SUPPLY C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (8115)
- MORCON Morsoft Controlled Towels, I-Notch, 7.5in X 800 Ft, White, 6PK (300WI)
- KLEENEX Multifold Paper Towels, 150 Sheets, White, 16 PK (TTWMTK)
- BRAWNY Brawny Professional Paper Towels, White, 5 PK (GPC2905003)
- Gcn Paper Towels