Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN
Mfr # S211YF16NPEG5
Zoro # G4519465
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 3/4"
- Max. Fluid Temp. 180 Degrees F
Product Information
- Brand Gc Valves
- MFR # S211YF16NPEG5
- Zoro # G4519465
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Watts | 10 |
Body Material | Nylon |
Coefficient of Volume | 6.7 |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 4 psi |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
NEMA Rating | 4/4X |
Media | Air, Gas, Water |
Coil Insulation Class | F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- TOTO Cover Top, Mount Screw Seat Ss124, Sedona (9AU324#12-A)
- PARKER MALE CONNECTOR (68C-14-12)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5EG5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5FG9)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5GJ2)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, NEMA Rating: 4/4X (S711YF02N9DG1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Watts: 10 (S201GF24N5DG4)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Coil Insulation Class: F (S211GF24N5CG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- Gc Valves Valves