Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN
Mfr # S211YF24NPEG5
Zoro # G4519727
original price:
$149.10
24% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gc Valves
- MFR # S211YF24NPEG5
- Zoro # G4519727
- Country of Origin United States
- Category Solenoid Valves
Description
This GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve is closed and has a BUA seal. It has a voltage of 24/50-60, an orifice diameter of 3/4", a pipe size of 3/4", a coefficient of volume of 6.7, a body material of nylon, a media of air, gas, and water, a max. operating pressure differential of 200 (AC) and 150 (DC) for air/inert gas, 150 (AC) and 100 (DC) for water, a watts of 10, a seal material of nitrile/buna/NBR, a max. fluid temp. of 180 degrees F, and a min. operating pressure differential of 4 psi. It has electrical connections of DIN and a valve design of 2-way piloted diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- APOLLO Valve Bronze Ball Valve, 2in. , SS Lever & Nut, 4-3/8 in. , FNPT, Chromium plated ball, 600PSI (70-108-10)
- LEGRIS All Metal Push to Connect Fitting (3889 08 10)
- KINGSTON BRASS Kingston Brass KSEL213C Swivel Elbow for Wall Mount Kitchen Faucet KS213C; KS214C & KS265C; Polished Chrome (KSEL213C)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5FG9)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- REDHAT 240V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- Gc Valves Valves