Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7
Mfr # S201YF24N5EG5
Zoro # G4520269
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 3/4"
- Pipe Size 3/4"
Product Information
- Brand Gc Valves
- MFR # S201YF24N5EG5
- Zoro # G4520269
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 24/50-60 |
Coefficient of Volume | 6.7 |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Body Material | Brass |
Watts | 10 |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 0 psi |
Media | Air, Gas, Water, Light Oil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2115)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- KOHLER Devonshire 18-1/8" Undermount Bathroom Sink (2336-96)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC (S711GF16N9EG5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60 (S311GF24V2AD5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 24vDC (S301GF16N3BD7)
- Gc Valves Solenoid Valves